JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Tailpiece, 20 Gauge, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G0549647| Mfr #: 1PNV2

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0549647 Mfr #: 1PNV2
Pipe Dia. (In.): 1-1/2Type: Dishwasher
Material of Construction: BrassLength (In.): 8
Item: TailpieceGauge: 20
Connection: Direct x 3/4" Hose Thread BranchColor/Finish: Chrome/Brass
Country of Origin (subject to change): China

Product Description

Tailpiece, Dishwasher, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting Dishwasher Discharge Hose to Kitchen Sink Drain, Direct x 3/4 Hose Thread Branch Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.