Tailpiece, Plastic, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G0796722| Mfr #: 1PNY7

$0.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0796722 Mfr #: 1PNY7
Pipe Dia. (In.): 1-1/2Standards: -
Includes: -Gauge: -
Connection: FlangedColor/Finish: White/Plastic
Type: KitchenMaterial of Construction: Polypropylene
Length (In.): 1Item: Tailpiece
Country of Origin (subject to change): China

Product Description

Tailpiece, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting Sink to Drain, Slip Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.