Zoro Select
1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Tailpiece
Mfr # 1PNY8
Zoro # G2251225
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains Polypropylene
- Color - Drains White
- Connection - Drains Flanged
- Length (In.) 8
Explore More Products
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, J-Bend 1PNK3
- ZORO SELECT Repair Trap, White Drain 35380
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen Flexible, P-Trap 1PPC5
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Center Outlet Waste Tee 1PNY4
- ZORO SELECT Slip-Nut, Chrome Drain, PK10 35086
- ZORO SELECT 1-1/2" " Dia., Rubber, Black Finish, Lavatory, Gasket 4FEX4
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, End Outlet Waste Tee 1PNR6
- ZORO SELECT 1-1/2" " Dia., Brass, Chrome Finish, Slip-Nut NT-155C
- ZORO SELECT Waste Arm, 1-1/2" Pipe dia., White GTD-1023
- ALLPOINTS Flange Washer 321153
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, End Outlet Waste Tee 1PNY2
- Zoro Select Drain Components