Tailpiece, Plastic, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G2180105| Mfr #: 1PNZ1

$2.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2180105 Mfr #: 1PNZ1
Pipe Dia. (In.): 1-1/2Standards: -
Item: TailpieceIncludes: -
Gauge: -Connection: Flanged
Color/Finish: White/PlasticType: Kitchen
Material of Construction: PolypropyleneLength (In.): 4
Country of Origin (subject to change): China

Product Description

Tailpiece, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting Sink to Drain, Flanged Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.