Tailpiece, Plastic, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G0996405| Mfr #: 1PNZ7

$3.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0996405 Mfr #: 1PNZ7
Pipe Dia. (In.): 1-1/2Standards: -
Connection: Slip or FlangedColor/Finish: White/Plastic
Type: Kitchen FlexibleMaterial of Construction: Polypropylene
Length (In.): 12Item: Tailpiece
Includes: -Gauge: -
Country of Origin (subject to change): Taiwan

Product Description

Tailpiece, Kitchen Flexible, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Waste Tube Drain, Slip Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.