Tangless Insert, SS, 10-24, 0.285 InL, Pk100

VALUE BRAND| Zoro #: G1019076| Mfr #: 3532-10GX1.5DSLTL

$41.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: C43-C50
Length: 0.285"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019076 Mfr #: 3532-10GX1.5DSLTL
Package Quantity: 100Rockwell Hardness: C43-C50
Length: 0.285"Drill Size: 13/64"
Internal Thread Size: 10-24Free Coil Dia.: 0.259"
Type: Screw LockingThread Type: UNC
Tap Sizes: 10-24Item: Tangless Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless steel
Application: For MetalTensile Strength (PSI): 200,000
Country of Origin (subject to change): United Kingdom

Description

Tangless Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 10-24, UNC Thread Type, Right Hand Thread Direction, Length 0.285", Free Coil Dia. 0.259", Tap Sizes 10-24, Drill Size 13/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 100

Reviews