Tangless Insert, SS, 10-24, 0.285 InL, Pk100

VALUE BRAND| Zoro #: G1301413| Mfr #: 3532-10GX1.5DTL

$37.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1301413 Mfr #: 3532-10GX1.5DTL
Rockwell Hardness: C43-C50Item: Tangless Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalTensile Strength (PSI): 200, 000
Thread Type: UNCTap Sizes: 10-24
Internal Thread Size: 10-24Drill Size: 13/64"
Type: Free RunningLength: 0.285"
Free Coil Dia.: 0.259"Country of Origin (subject to change): United Kingdom

Product Description

Tangless Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 10-24, UNC Thread Type, Right Hand Thread Direction, Length 0.285", Free Coil Dia. 0.259", Tap Sizes 10-24, Drill Size 13/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.