Tangless Insert, SS, 10-32, 0.380 InL, Pk100

VALUE BRAND| Zoro #: G2374985| Mfr #: 3534-10GX2.0DSLTL

$62.97 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Internal Thread Size: 10-32
Type: Screw Locking
Tap Sizes: 10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374985 Mfr #: 3534-10GX2.0DSLTL
Internal Thread Size: 10-32Type: Screw Locking
Tap Sizes: 10-32Free Coil Dia.: 0.256"
Thread Type: UNFLength: 0.380"
Drill Size: 13/64"Rockwell Hardness: C43-C50
Item: Tangless Helical InsertApplication: For Metal
Package Quantity: 100Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Tangless Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 10-32, UNF Thread Type, Right Hand Thread Direction, Length 0.380", Free Coil Dia. 0.256", Tap Sizes 10-32, Drill Size 13/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 100

Reviews