Tangless Insert, SS, 1/4-20, 0.250 In, Pk100

VALUE BRAND| Zoro #: G2362893| Mfr #: 3532-1/4X1.0DTL

$32.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2362893 Mfr #: 3532-1/4X1.0DTL
Item: Tangless Helical InsertRockwell Hardness: C43-C50
Thread Direction: Right HandApplication: For Metal
Tensile Strength (PSI): 200, 000Material: 304 Stainless Steel
Drill Size: 17/64"Type: Free Running
Length: 0.250"Free Coil Dia.: 0.330"
Thread Type: UNCTap Sizes: 1/4-20
Internal Thread Size: 1/4-20Country of Origin (subject to change): United Kingdom

Product Description

Tangless Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/4-20, UNC Thread Type, Right Hand Thread Direction, Length 0.250", Free Coil Dia. 0.330", Tap Sizes 1/4-20, Drill Size 17/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 100
Save 15%. Sign up for Z-mail.