20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Tangless Insert, SS, 1/4-20, 0.500 In, Pk100

VALUE BRAND| Zoro #: G0620487| Mfr #: 3532-1/4X2.0DSLTL

$37.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0620487 Mfr #: 3532-1/4X2.0DSLTL
Rockwell Hardness: C43-C50Item: Tangless Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalTensile Strength (PSI): 200, 000
Free Coil Dia.: 0.330"Thread Type: UNC
Tap Sizes: 1/4-20Internal Thread Size: 1/4-20
Drill Size: 17/64"Type: Screw Locking
Length: 0.500"Country of Origin (subject to change): United Kingdom

Product Description

Tangless Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1/4-20, UNC Thread Type, Right Hand Thread Direction, Length 0.500", Free Coil Dia. 0.330", Tap Sizes 1/4-20, Drill Size 17/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.