KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tangless Insert, SS, 1/4-20, 0.500 In, Pk100

VALUE BRAND| Zoro #: G1052974| Mfr #: 3532-1/4X2.0DTL

$53.10 /pk

This item ships free. Details.Standard ground shipping.
Details:
Internal Thread Size: 1/4-20
Type: Free Running
Tap Sizes: 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052974 Mfr #: 3532-1/4X2.0DTL
Internal Thread Size: 1/4-20Type: Free Running
Tap Sizes: 1/4-20Free Coil Dia.: 0.330"
Thread Type: UNCLength: 0.500"
Drill Size: 17/64"Rockwell Hardness: C43-C50
Item: Tangless Helical InsertApplication: For Metal
Package Quantity: 100Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Tangless Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/4-20, UNC Thread Type, Right Hand Thread Direction, Length 0.500", Free Coil Dia. 0.330", Tap Sizes 1/4-20, Drill Size 17/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 100

Reviews