KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tangless Insert, SS, 2-56, 0.086 In L, Pk100

VALUE BRAND| Zoro #: G2028187| Mfr #: 3532-2GX1.0DSLTL

$57.41 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Internal Thread Size: 2-56
Type: Screw Locking
Tap Sizes: 2-56
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028187 Mfr #: 3532-2GX1.0DSLTL
Internal Thread Size: 2-56Type: Screw Locking
Tap Sizes: 2-56Free Coil Dia.: 0.119"
Thread Type: UNCLength: 0.086"
Drill Size: #41Rockwell Hardness: C43-C50
Item: Tangless Helical InsertApplication: For Metal
Package Quantity: 100Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Tangless Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 2-56, UNC Thread Type, Right Hand Thread Direction, Length 0.086", Free Coil Dia. 0.119", Tap Sizes 2-56, Drill Size #41, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 100

Reviews