Shop Alternate Products
This Product is Discontinued
Zoro Select
Tangless Helical Insert, 304 Stainless steel, 100 PK (Discontinued)
Mfr # 3532-2GX1.5DTL
Zoro # G2193527
This Product is Discontinued
Key Features
- Overall Length 1/8 in
- Thread Direction Right Hand
- Material Stainless Steel
- Material Grade/Class 18-8
- Finish Plain