KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tangless Insert, SS, 4-40, 0.168 In L, Pk100

VALUE BRAND| Zoro #: G1520032| Mfr #: 3532-4GX1.5DSLTL

$62.97 /pk

This item ships free. Details.Standard ground shipping.
Details:
Internal Thread Size: 4-40
Type: Screw Locking
Tap Sizes: 4-40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1520032 Mfr #: 3532-4GX1.5DSLTL
Internal Thread Size: 4-40Type: Screw Locking
Tap Sizes: 4-40Free Coil Dia.: 0.159"
Thread Type: UNCLength: 0.168"
Drill Size: #31Rockwell Hardness: C43-C50
Item: Tangless Helical InsertApplication: For Metal
Package Quantity: 100Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Tangless Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 4-40, UNC Thread Type, Right Hand Thread Direction, Length 0.168", Free Coil Dia. 0.159", Tap Sizes 4-40, Drill Size #31, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 100

Reviews