Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Tangless Insert, SS, 6-32, 0.207 In L, Pk100

VALUE BRAND| Zoro #: G2472714| Mfr #: 3532-6GX1.5DSLTL

$41.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: C43-C50
Length: 0.207"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2472714 Mfr #: 3532-6GX1.5DSLTL
Package Quantity: 100Rockwell Hardness: C43-C50
Length: 0.207"Drill Size: #25
Internal Thread Size: 6-32Free Coil Dia.: 0.193"
Type: Screw LockingThread Type: UNC
Tap Sizes: 6-32Item: Tangless Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless steel
Application: For MetalTensile Strength (PSI): 200,000
Country of Origin (subject to change): United Kingdom

Description

Tangless Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 6-32, UNC Thread Type, Right Hand Thread Direction, Length 0.207", Free Coil Dia. 0.193", Tap Sizes 6-32, Drill Size #25, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 100

Reviews