20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Tangless Insert, SS, 6-32, 0.276 In L, Pk100

VALUE BRAND| Zoro #: G0569064| Mfr #: 3532-6GX2.0ODTL

$34.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0569064 Mfr #: 3532-6GX2.0ODTL
Rockwell Hardness: C43-C50Item: Tangless Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalTensile Strength (PSI): 200, 000
Thread Type: UNCTap Sizes: 6-32
Internal Thread Size: 6-32Drill Size: #25
Type: Free RunningLength: 0.276"
Free Coil Dia.: 0.193"Country of Origin (subject to change): United Kingdom

Product Description

Tangless Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 6-32, UNC Thread Type, Right Hand Thread Direction, Length 0.276", Free Coil Dia. 0.193", Tap Sizes 6-32, Drill Size #25, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.