Tank Wrench, 10 Way, For 3/16 - 1.5 In

VALUE BRAND| Zoro #: G0574454| Mfr #: 2CYY4

$7.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0574454 Mfr #: 2CYY4
Application: Tightens Cylinder, Torch and Hose Connections with Openings of 7/16", 1/2", 9/16", 5/8", 11/16", 7/8", 1" and 1 1/2"Includes: Cut Out For T Style Valve and Square Socket Wrench
Item: Tank WrenchType: 10 Way
Country of Origin (subject to change): China

Product Description

Tank Wrench, 10 Way, Tightens Cylinder, Torch and Hose Connections with Openings of 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 7/8 In., 1 In. and 1 1/2 In., Includes Cut Out For T Style Valve and Square Socket Wrench

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.