1/2"-13 x 5" 2 Zinc Tap Bolt, 25 pk.

VALUE BRAND| Zoro #: G0715924| Mfr #: 1KU75

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0715924 Mfr #: 1KU75
Thread Direction: Right HandHead Type: Hex
System of Measurement: InchThread Style: Partially Threaded
Tensile Strength: 8, 500 psiItem: Tap Bolt
Length under Head: 5"Meets/Exceeds: ASTM A307
Thread Length: 5"Grade: 2
Proof Load: 4, 700 psiThread Size: 1/2"-13
Head Width: 47/64"Size: 1/2"-13 x 5"
Head Height: 19/64"Material: Carbon Steel
Rockwell Hardness: B70Finish: zinc
Thread Type: UNCCountry of Origin (subject to change): China

Product Description

Hex Head Screw, Standard Head Type, Low Strength, Grade 1, Steel, Zinc Plated Finish, Thread Size 1/2-13, Thread Type UNC, Length Under Head 5 In, Head Height 0.302 In, Head Width 0.736 In, Fully Threaded, Right Hand Thread Direction, Thread Class 2A, Proof Load 4700 PSI, Tensile Strength 8500 PSI, Rockwell Hardness B70, Meets/Exceeds SAE J429, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.