1/2"-13 x 1/2"-13 x 6" Class 2A 5 Zinc Tap Bolt, 25 pk.

VALUE BRAND| Zoro #: G1770894| Mfr #: 502237-PG

$29.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1770894 Mfr #: 502237-PG
Thread Direction: Right HandHead Type: Hex
System of Measurement: InchTensile Strength: 120, 000 psi
Meets/Exceeds: SAE J429 and ASME B18.2.1Item: Tap Bolt
Thread Length: 6"Dia./Thread Size: 1/2"-13
Grade: 5Class: 2A
Thread Size: 1/2"-13Size: 1/2"-13 x 6"
Head Width: 3/4"Material: Medium Carbon Steel
Head Height: 11/32"Finish: Zinc
Rockwell Hardness: C25 to C34Thread Type: UNC
Length under Head: 6"Thread Style: Fully Threaded
Comparable To: Property Class 8.8Country of Origin (subject to change): Multiple

Product Description

Tap Bolt, Head Type Hex Head Bolt, Grade 5, Finish Zinc, Thread Size 1/2-13, Material Medium Carbon Steel, Thread Type UNCHead Height 11/32 In., Head Width 3/4 In., Thread Style Fully Threaded, Thread Direction Right HandTensile Strength 120, 000 psi, Rockwell Hardness C25 to C34, Meets/Exceeds SAE J429 and ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.