1/4"-20 x 2-1/2" Class 2A Zinc Tap Bolt, 100 pk.

VALUE BRAND| Zoro #: G1618951| Mfr #: 500024-PG

$8.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1618951 Mfr #: 500024-PG
Head Height: 11/64"Dia./Thread Size: 1/4"-20
Head Width: 7/16"Thread Direction: Right Hand
Tensile Strength: 60, 000 psiHead Type: Hex
System of Measurement: InchSize: 1/4"-20 x 2-1/2"
Item: Tap BoltMaterial: Low Carbon Steel
Finish: ZincLength under Head: 2-1/2"
Comparable To: Property Class 4.6Meets/Exceeds: A307
Thread Length: 2-1/2"Grade: A
Rockwell Hardness: B69Class: 2A
Thread Type: UNCThread Size: 1/4"-20
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Product Description

Tap Bolt, Head Type Hex Head Bolt, Grade A, Finish Zinc, Thread Size 1/4-20, Material Low Carbon Steel, Thread Type UNCHead Height 11/64 In., Head Width 7/16 In., Thread Style Fully Threaded, Thread Direction Right HandTensile Strength 60,000 psi, Rockwell Hardness B69, Meets/Exceeds A307

Product Reviews

Save 15%. Sign up for Z-mail.