1/4"-20 x 1/4"-20 x 2-1/4" Class 2A Zinc Tap Bolt, 100 pk.

VALUE BRAND| Zoro #: G1078673| Mfr #: 500022-PG

$8.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1078673 Mfr #: 500022-PG
Head Height: 11/64"Meets/Exceeds: A307
Dia./Thread Size: 1/4"-20Rockwell Hardness: B69
Finish: ZincHead Width: 7/16"
Thread Type: UNCThread Direction: Right Hand
Thread Size: 1/4"-20Tensile Strength: 60, 000 psi
Head Type: HexItem: Tap Bolt
System of Measurement: InchGrade: A
Comparable To: Property Class 4.6Material: Low Carbon Steel
Class: 2AThread Style: Fully Threaded
Length under Head: 2-1/4"Thread Length: 2-1/4"
Size: 1/4"-20 x 2-1/4"Country of Origin (subject to change): Multiple

Product Description

Tap Bolt, Head Type Hex Head Bolt, Grade A, Finish Zinc, Thread Size 1/4-20, Material Low Carbon Steel, Thread Type UNCHead Height 11/64 In., Head Width 7/16 In., Thread Style Fully Threaded, Thread Direction Right HandTensile Strength 60, 000 psi, Rockwell Hardness B69, Meets/Exceeds A307

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.