LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/4"-20 x 4" Class 2A Zinc Tap Bolt, 100 pk.

VALUE BRAND| Zoro #: G1218621| Mfr #: 500034-PG

$13.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1218621 Mfr #: 500034-PG
Thread Direction: Right HandHead Width: 7/16"
Dia./Thread Size: 1/4"-20Head Type: Hex
Head Height: 11/64"Tensile Strength: 60, 000 psi
System of Measurement: InchFinish: zinc
Proof Load: 120, 000 psiLength under Head: 4"
Comparable To: Property Class 4.6Meets/Exceeds: A307
Thread Length: 4"Grade: A
Rockwell Hardness: B69Class: 2A
Thread Type: UNCThread Size: 1/4"-20
Thread Style: Fully ThreadedSize: 1/4"-20 x 4"
Item: Tap BoltMaterial: Low carbon steel
Country of Origin (subject to change): Multiple

Product Description

Tap Bolt, Head Type Hex Head Bolt, Grade A, Finish Zinc, Thread Size 1/4-20, Material Low Carbon Steel, Thread Type UNCHead Height 11/64 In., Head Width 7/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Proof Load 120,000 psi, Tensile Strength 60,000 psi, Rockwell Hardness B69, Meets/Exceeds A307

Product Reviews

Save 15%. Sign up for Z-mail.