JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/4"-10 x 5" Class 2A 5 Zinc Tap Bolt, 20 pk.

VALUE BRAND| Zoro #: G2159534| Mfr #: 502282-PG

$41.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2159534 Mfr #: 502282-PG
Head Type: HexSystem of Measurement: Inch
Thread Direction: Right HandClass: 2A
Thread Size: 3/4"-10Size: 3/4"-10 x 5"
Head Width: 1-1/8"Material: Medium Carbon Steel
Head Height: 1/2"Finish: zinc
Rockwell Hardness: C25 to C34Thread Type: UNC
Length under Head: 5"Thread Style: Fully Threaded
Comparable To: Property Class 8.8Tensile Strength: 120, 000 psi
Meets/Exceeds: SAE J429 and ASME B18.2.1Item: Tap Bolt
Thread Length: 5"Dia./Thread Size: 3/4"-10
Grade: 5Country of Origin (subject to change): Multiple

Product Description

Tap Bolt, Head Type Hex Head Bolt, Grade 5, Finish Zinc, Thread Size 3/4-10, Material Medium Carbon Steel, Thread Type UNCHead Height 1/2 In., Head Width 1-1/8 In., Thread Style Fully Threaded, Thread Direction Right HandTensile Strength 120,000 psi, Rockwell Hardness C25 to C34, Meets/Exceeds SAE J429 and ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.