1/2"-13 x 2-1/2" 2-1/2" Class 2A Zinc Plated Tap Bolt, 50 pk.

VALUE BRAND| Zoro #: G0549315| Mfr #: 902178-PK

$65.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0549315 Mfr #: 902178-PK
Meets/Exceeds: SAE J429, ASME B18.2.1, ASTM F1941 FeZn3ARockwell Hardness: C25 to C34
Finish: zinc platedThread Length: 1-1/4"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
System of Measurement: InchMaterial: 5 Carbon Steel
Tensile Strength: 120, 000 psiHead Type: Hex
Item: Tap BoltProof Load: 85, 000 psi
Class: 2AThread Style: Fully Threaded
Dia./Thread Size: 1/2"-13Head Width: 3/4"
Head Height: 5/16"Length under Head: 2-1/2"
Length: 2-1/2"Country of Origin (subject to change): United States

Product Description

Tap Bolt, Head Type Standard, Grade 5, Comparable To Property Class 8.8, Medium Carbon Steel, Finish Zinc-Clear, Thread Size 1/2-13, 1/2, Thread Type UNC-2A, Length under Head 2-1/2 In., Thread Length 2-1/2 In., Head Height 5/16 In., Head Width 3/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Proof Load (PSI) 85,000, Tensile Strength (PSI) 120,000, Rockwell Hardness HRC 25 to HRC 34, Meets/Exceeds SAE J429 and ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.