1/2"-13 x 2" 2" Class 2A Zinc Plated Tap Bolt, 50 pk.

VALUE BRAND| Zoro #: G1923783| Mfr #: 902176-PK

$26.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1923783 Mfr #: 902176-PK
Thread Style: Fully ThreadedMaterial: 5 Carbon Steel
Thread Length: 1-1/4"Tensile Strength: 120, 000 psi
Item: Tap BoltThread Direction: Right Hand
Finish: zinc platedThread Type: UNC (Coarse)
Class: 2AHead Type: Hex
System of Measurement: InchProof Load: 85, 000 psi
Rockwell Hardness: C25 to C34Meets/Exceeds: SAE J429, ASME B18.2.1, ASTM F1941 FeZn3A
Dia./Thread Size: 1/2"-13Head Width: 3/4"
Head Height: 5/16"Length under Head: 2"
Length: 2"Country of Origin (subject to change): United States

Product Description

Tap Bolt, Head Type Standard, Grade 5, Comparable To Property Class 8.8, Medium Carbon Steel, Finish Zinc-Clear, Thread Size 1/2-13, 1/2, Thread Type UNC-2A, Length under Head 2 In., Thread Length 2 In., Head Height 5/16 In., Head Width 3/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Proof Load (PSI) 85,000, Tensile Strength (PSI) 120,000, Rockwell Hardness HRC 25 to HRC 34, Meets/Exceeds SAE J429 and ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.