1/4"-20 x 1-1/2" 1-1/2" Class 2A Zinc Plated Tap Bolt, 100 pk.

VALUE BRAND| Zoro #: G2431572| Mfr #: 902012-PK

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2431572 Mfr #: 902012-PK
Head Height: 5/32"Meets/Exceeds: SAE J429, ASME B18.2.1, ASTM F1941 FeZn3A
Dia./Thread Size: 1/4"-20Rockwell Hardness: C25 to C34
Finish: Zinc PlatedHead Width: 7/16"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
System of Measurement: InchMaterial: 5 Carbon Steel
Tensile Strength: 120, 000 psiHead Type: Hex
Item: Tap BoltProof Load: 85, 000 psi
Class: 2AThread Style: Fully Threaded
Length under Head: 1-1/2"Thread Length: 1-1/4"
Length: 1-1/2"Country of Origin (subject to change): United States

Product Description

Tap Bolt, Head Type Standard, Grade 5, Comparable To Property Class 8.8, Medium Carbon Steel, Finish Zinc-Clear, Thread Size 1/4-20, 1/4, Thread Type UNC-2A, Length under Head 1-1/2 In., Thread Length 1-1/2 In., Head Height 5/32 In., Head Width 7/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Proof Load (PSI) 85, 000, Tensile Strength (PSI) 120, 000, Rockwell Hardness HRC 25 to HRC 34, Meets/Exceeds SAE J429 and ASME B18.2.1, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.