1/4"-20 x 2-1/2" 2-1/2" Class 2A Zinc Plated Tap Bolt, 100 pk.

VALUE BRAND| Zoro #: G0250056| Mfr #: 902017-PK

$19.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0250056 Mfr #: 902017-PK
Head Height: 5/32"Meets/Exceeds: SAE J429, ASME B18.2.1, ASTM F1941 FeZn3A
Dia./Thread Size: 1/4"-20Rockwell Hardness: C25 to C34
Finish: Zinc PlatedHead Width: 7/16"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
System of Measurement: InchMaterial: 5 Carbon Steel
Tensile Strength: 120, 000 psiHead Type: Hex
Item: Tap BoltProof Load: 85, 000 psi
Class: 2AThread Style: Fully Threaded
Length: 2-1/2"Length under Head: 2-1/2"
Thread Length: 2-1/2"Country of Origin (subject to change): United States

Product Description

Tap Bolt, Head Type Hex, Dia./Thread Size 1/4 In.-20, Material 5 Carbon Steel, Material Grade Grade 5, Finish Zinc Plated, Thread Type UNC (Coarse), Length under Head 2-1/2 In., Thread Length 2-1/2", Head Height 5/32 In., Head Width 7/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Proof Load 85, 000 psi, Tensile Strength 120, 000 psi, Rockwell Hardness C25 to C34, Meets/Exceeds SAE J429, ASME B18.2.1, ASTM F1941 FeZn3A, Min. Thread Length 3/4 In., Length 2-1/2 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.