3/4"-10 x 3-1/2" 3-1/2" Class 2A Zinc Plated Tap Bolt, 20 pk.

VALUE BRAND| Zoro #: G1417841| Mfr #: 902288-PK

$47.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1417841 Mfr #: 902288-PK
System of Measurement: InchMaterial: 5 Carbon Steel
Thread Length: 1-1/4"Proof Load: 85, 000 psi
Head Width: 1-1/8"Dia./Thread Size: 3/4"-10
Rockwell Hardness: C25 to C34Head Type: Hex
Finish: zinc platedTensile Strength: 120, 000 psi
Class: 2AThread Type: UNC (Coarse)
Thread Style: Fully ThreadedThread Direction: Right Hand
Item: Tap BoltMeets/Exceeds: SAE J429, ASME B18.2.1, ASTM F1941 FeZn3A
Head Height: 5/32"Length under Head: 3-1/2"
Length: 3-1/2"Country of Origin (subject to change): United States

Product Description

Tap Bolt, Head Type Standard, Grade 5, Comparable To Property Class 8.8, Medium Carbon Steel, Finish Zinc-Clear, Thread Size 3/4-10, 3/4, Thread Type UNC-2A, Length under Head 3-1/2 In., Thread Length 3-1/2 In., Head Height 5/32 In., Head Width 1-1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Proof Load (PSI) 85,000, Tensile Strength (PSI) 120,000, Rockwell Hardness HRC 25 to HRC 34, Meets/Exceeds SAE J429 and ASME B18.2.1, Package Quantity 20
Save 15%. Sign up for Z-mail.