LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/8"-16 x 1-1/2" 1-1/2" Class 2A Zinc Plated Tap Bolt, 100 pk.

VALUE BRAND| Zoro #: G0287253| Mfr #: 902092-PK

$44.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0287253 Mfr #: 902092-PK
Meets/Exceeds: SAE J429, ASME B18.2.1, ASTM F1941 FeZn3AProof Load: 85, 000 psi
Thread Length: 1-1/4"Rockwell Hardness: C25 to C34
Thread Type: UNC (Coarse)Tensile Strength: 120, 000 psi
Item: Tap BoltMaterial: 5 Carbon Steel
Finish: zinc platedThread Style: Fully Threaded
Class: 2AHead Type: Hex
Thread Direction: Right HandSystem of Measurement: Inch
Dia./Thread Size: 3/8"-16Head Width: 9/16"
Head Height: 15/64"Length under Head: 1-1/2"
Length: 1-1/2"Country of Origin (subject to change): United States

Product Description

Tap Bolt, Head Type Standard, Grade 5, Comparable To Property Class 8.8, Medium Carbon Steel, Finish Zinc-Clear, Thread Size 3/8-16, 3/8, Thread Type UNC-2A, Length under Head 1-1/2 In., Thread Length 1-1/2 In., Head Height 15/64 In., Head Width 9/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Proof Load (PSI) 85,000, Tensile Strength (PSI) 120,000, Rockwell Hardness HRC 25 to HRC 34, Meets/Exceeds SAE J429 and ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.