3/8"-16 x 2-1/4" 2-1/4" Class 2A Zinc Plated Tap Bolt, 50 pk.

VALUE BRAND| Zoro #: G0898572| Mfr #: 902096-PK

$16.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0898572 Mfr #: 902096-PK
Class: 2AFinish: zinc plated
Material: 5 Carbon SteelProof Load: 85, 000 psi
Thread Style: Fully ThreadedSystem of Measurement: Inch
Thread Direction: Right HandTensile Strength: 120, 000 psi
Item: Tap BoltMeets/Exceeds: SAE J429, ASME B18.2.1, ASTM F1941 FeZn3A
Thread Type: UNC (Coarse)Head Type: Hex
Rockwell Hardness: C25 to C34Thread Length: 1-1/4"
Dia./Thread Size: 3/8"-16Head Width: 9/16"
Head Height: 15/64"Length under Head: 2-1/4"
Length: 2-1/4"Country of Origin (subject to change): United States

Product Description

Tap Bolt, Head Type Standard, Grade 5, Comparable To Property Class 8.8, Medium Carbon Steel, Finish Zinc-Clear, Thread Size 3/8-16, 3/8, Thread Type UNC-2A, Length under Head 2-1/4 In., Thread Length 2-1/4 In., Head Height 15/64 In., Head Width 9/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Proof Load (PSI) 85,000, Tensile Strength (PSI) 120,000, Rockwell Hardness HRC 25 to HRC 34, Meets/Exceeds SAE J429 and ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.