20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

5/16"-18 x 2-1/2" 2-1/2" Class 2A Zinc Plated Tap Bolt, 100 pk.

VALUE BRAND| Zoro #: G1738107| Mfr #: 902057-PK

$28.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1738107 Mfr #: 902057-PK
Head Height: 13/64"Meets/Exceeds: SAE J429, ASME B18.2.1, ASTM F1941 FeZn3A
Dia./Thread Size: 5/16"-18Rockwell Hardness: C25 to C34
Finish: zinc platedHead Width: 1/2"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
System of Measurement: InchMaterial: 5 Carbon Steel
Tensile Strength: 120, 000 psiHead Type: Hex
Item: Tap BoltProof Load: 85, 000 psi
Class: 2AThread Style: Fully Threaded
Length under Head: 2-1/2"Thread Length: 1-1/4"
Length: 2-1/2"Country of Origin (subject to change): United States

Product Description

Tap Bolt, Head Type Standard, Grade 5, Comparable To Property Class 8.8, Medium Carbon Steel, Finish Zinc-Clear, Thread Size 5/16-18, 5/16, Thread Type UNC-2A, Length under Head 2-1/2 In., Thread Length 2-1/2 In., Head Height 13/64 In., Head Width 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Proof Load (PSI) 85,000, Tensile Strength (PSI) 120,000, Rockwell Hardness HRC 25 to HRC 34, Meets/Exceeds SAE J429 and ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.