5/16"-18 x 2" 2" Class 2A Zinc Plated Tap Bolt, 100 pk.

VALUE BRAND| Zoro #: G1039281| Mfr #: 902055-PK

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1039281 Mfr #: 902055-PK
Item: Tap BoltRockwell Hardness: C25 to C34
Dia./Thread Size: 5/16"-18Head Width: 1/2"
Head Type: HexTensile Strength: 120, 000 psi
Material: 5 Carbon SteelSystem of Measurement: Inch
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Finish: zinc platedThread Style: Fully Threaded
Class: 2AHead Height: 13/64"
Meets/Exceeds: SAE J429, ASME B18.2.1, ASTM F1941 FeZn3AProof Load: 85, 000 psi
Thread Length: 1-1/4"Length: 2"
Length under Head: 2"Country of Origin (subject to change): United States

Product Description

Tap Bolt, Head Type Standard, Grade 5, Comparable To Property Class 8.8, Medium Carbon Steel, Finish Zinc-Clear, Thread Size 5/16-18, 5/16, Thread Type UNC-2A, Length under Head 2 In., Thread Length 2 In., Head Height 13/64 In., Head Width 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Proof Load (PSI) 85,000, Tensile Strength (PSI) 120,000, Rockwell Hardness HRC 25 to HRC 34, Meets/Exceeds SAE J429 and ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.