5/16"-18 x 3" 3" Class 2A Zinc Plated Tap Bolt, 100 pk.

VALUE BRAND| Zoro #: G0892281| Mfr #: 902059-PK

$33.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0892281 Mfr #: 902059-PK
Item: Tap BoltHead Type: Hex
Tensile Strength: 120, 000 psiThread Style: Fully Threaded
Proof Load: 85, 000 psiFinish: zinc plated
Thread Type: UNC (Coarse)Dia./Thread Size: 5/16"-18
Thread Direction: Right HandRockwell Hardness: C25 to C34
Meets/Exceeds: SAE J429, ASME B18.2.1, ASTM F1941 FeZn3AMaterial: 5 Carbon Steel
Head Width: 1/2"System of Measurement: Inch
Class: 2AHead Height: 13/64"
Length under Head: 3"Thread Length: 7/8"
Length: 3"Country of Origin (subject to change): United States

Product Description

Tap Bolt, Head Type Standard, Grade 5, Comparable To Property Class 8.8, Medium Carbon Steel, Finish Zinc-Clear, Thread Size 5/16-18, 5/16, Thread Type UNC-2A, Length under Head 3 In., Thread Length 3 In., Head Height 13/64 In., Head Width 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Proof Load (PSI) 85,000, Tensile Strength (PSI) 120,000, Rockwell Hardness HRC 25 to HRC 34, Meets/Exceeds SAE J429 and ASME B18.2.1, Package Quantity 100
Save 15%. Sign up for Z-mail.