5/8"-11 x 2-1/2" 2-1/2" Class 2A Zinc Plated Tap Bolt, 25 pk.

VALUE BRAND| Zoro #: G2017224| Mfr #: 902244-PK

$29.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2017224 Mfr #: 902244-PK
Head Height: 25/64"Meets/Exceeds: SAE J429, ASME B18.2.1, ASTM F1941 FeZn3A
Dia./Thread Size: 5/8"-11Rockwell Hardness: C25 to C34
Finish: zinc platedThread Length: 1-1/4"
Head Width: 15/16"Thread Type: UNC (Coarse)
Thread Direction: Right HandSystem of Measurement: Inch
Material: 5 Carbon SteelTensile Strength: 120, 000 psi
Head Type: HexItem: Tap Bolt
Proof Load: 85, 000 psiClass: 2A
Thread Style: Fully ThreadedLength under Head: 2-1/2"
Length: 2-1/2"Country of Origin (subject to change): United States

Product Description

Tap Bolt, Head Type Standard, Grade 5, Comparable To Property Class 8.8, Medium Carbon Steel, Finish Zinc-Clear, Thread Size 5/8-11, 5/8, Thread Type UNC-2A, Length under Head 2-1/2 In., Thread Length 2-1/2 In., Head Height 25/64 In., Head Width 15/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Proof Load (PSI) 85,000, Tensile Strength (PSI) 120,000, Rockwell Hardness HRC 25 to HRC 34, Meets/Exceeds SAE J429 and ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.