5/8"-11 x 3" 3" Class 2A Zinc Plated Tap Bolt, 25 pk.

VALUE BRAND| Zoro #: G1347516| Mfr #: 902246-PK

$59.46 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1347516 Mfr #: 902246-PK
Tensile Strength: 120, 000 psiMaterial: 5 Carbon Steel
Rockwell Hardness: C25 to C34Thread Direction: Right Hand
Finish: zinc platedSystem of Measurement: Inch
Item: Tap BoltMeets/Exceeds: SAE J429, ASME B18.2.1, ASTM F1941 FeZn3A
Thread Style: Fully ThreadedThread Type: UNC (Coarse)
Thread Length: 1-1/4"Head Height: 25/64"
Head Width: 15/16"Class: 2A
Proof Load: 85, 000 psiDia./Thread Size: 5/8"-11
Head Type: HexLength: 3"
Length under Head: 3"Country of Origin (subject to change): United States

Product Description

Tap Bolt, Head Type Standard, Grade 5, Comparable To Property Class 8.8, Medium Carbon Steel, Finish Zinc-Clear, Thread Size 5/8-11, 5/8, Thread Type UNC-2A, Length under Head 3 In., Thread Length 3 In., Head Height 25/64 In., Head Width 15/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Proof Load (PSI) 85,000, Tensile Strength (PSI) 120,000, Rockwell Hardness HRC 25 to HRC 34, Meets/Exceeds SAE J429 and ASME B18.2.1, Package Quantity 25
Save 15%. Sign up for Z-mail.