Tape, Roll, 2In, 108 ft., Yellow/Black

VALUE BRAND| Zoro #: G1843782| Mfr #: 6FXV7

$5.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1843782 Mfr #: 6FXV7
Die Cut Shape: Continuous RollGlow-in-the-Dark: No
Legend: No LegendRetroreflective Grade: Not Retroreflective
Material: VinylTape Format: Continuous Roll
Item: Safety Warning TapeWidth: 2"
Material: VinylThickness: 5 mil
Performance Temp.: 64 Degrees to 82 Degrees FStandards: ASTM D-1000
Safety Tape Color: Black, YellowAdhesion Strength: 14 oz./in.
Roll Length: 108 ft.Pattern: Solid
Country of Origin (subject to change): Taiwan

Product Description

Safety Warning Tape, Pattern Solid, Black, Yellow, Width 2 In., Roll Length 108 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 5 mil, Performance Temp. 64 Degrees to 82 Degrees F, Glow-in-the-Dark No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.