20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Taper Pin, #0, 3/4 OAL, PK50

VALUE BRAND| Zoro #: G1914884| Mfr #: 3DYZ9

$12.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1914884 Mfr #: 3DYZ9
Meets: ANSI/ASME B18.8.2Finish: Plain
Item: Taper PinType: Standard
Material: Carbon SteelRockwell Hardness: B90
Size: #0Overall Length: 3/4"
Large End Dia.: 0.156"Small End Dia.: 0.140"
Length Tolerance: +/-0.010"Large End Dia. Tolerance: -0.0007 to +0.0013"
Small End Dia. Tolerance: +/-0.010"Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #0, Overall Length 3/4 In, Large End Dia. 0.156 In, Small End Dia. 0.140 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.