KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Pin, #1, PK25

VALUE BRAND| Zoro #: G1693194| Mfr #: WWG-TP054

$19.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Overall Length: 4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1693194 Mfr #: WWG-TP054
Type: StandardOverall Length: 4"
Finish: PlainLarge End Dia. Tolerance: -0.0007 to +0.0013"
Small End Dia.: 0.089"Meets: ANSI/ASME B18.8.2
Rockwell Hardness: B85Item: Taper Pin
Single Shear Strength (Lbs.): 60,000Package Quantity: 25
Size: #1Material: Low carbon steel
Large End Dia.: 0.171"Length Tolerance: +/-0.010"
Single Shear Strength (PSI): 78,000Country of Origin (subject to change): United States

Description

Taper Pin, Standard, Low Carbon Steel, Plain Finish, Size #1, 4 In Overall Length, 0.171 In Large End Dia, 0.089 In Small End Dia, +/-0.010 In Length Tolerance, -0.0007 to +0.0013 In Large End Dia Tolerance, Single Shear Strength 78,000 PSI, Single Shear Strength 60,000 Lbs, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package 25

Reviews