Taper Pin, #10, PK5

VALUE BRAND| Zoro #: G2197404| Mfr #: WWG-TP166

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2197404 Mfr #: WWG-TP166
Large End Dia.: 0.706"Single Shear Strength (Lbs.): 60, 000
Meets: ANSI/ASME B18.8.2Rockwell Hardness: B85
Finish: PlainLarge End Dia. Tolerance: -0.0007 to +0.0013"
Size: #10Item: Taper Pin
Length Tolerance: +/-0.010"Type: Standard
Material: Low Carbon SteelSingle Shear Strength (PSI): 78, 000
Small End Dia.: 0.633"Overall Length: 3-1/2"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Low Carbon Steel, Finish Plain, Size #10, Overall Length 3-1/2 In., Large End Dia. 0.706 In., Small End Dia. 0.633 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Single Shear Strength (PSI) 78, 000, Single Shear Strength (Lbs.) 60, 000, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.