Taper Pin, 18-8 SS, #2/0, 2 OAL, PK25

VALUE BRAND| Zoro #: G1683656| Mfr #: 3DYV2

$29.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1683656 Mfr #: 3DYV2
Large End Dia.: 0.140"Includes: -
Meets: ANSI/ASME B18.8.2Finish: Plain
Single Shear Strength (Lbs.): -Thread Size: -
Size: #2/0Item: Taper Pin
Type: StandardUsable Length: -
Material: 18-8 Stainless SteelSingle Shear Strength (PSI): -
Length Tolerance: +/-0.010"Rockwell Hardness: B90
Overall Length: 2"Small End Dia. Tolerance: +/-0.010"
Small End Dia.: 0.099"Large End Dia. Tolerance: -0.0007 to +0.0013"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #2/0, Overall Length 2 In, Large End Dia. 0.140 In, Small End Dia. 0.099 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.