KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Pin, 18-8 SS, #3, 1 3/4 OAL, PK5

VALUE BRAND| Zoro #: G1507956| Mfr #: 3DZG3

$14.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Small End Dia. Tolerance: +/-0.010"
Includes: -
Thread Size: 10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1507956 Mfr #: 3DZG3
Small End Dia. Tolerance: +/-0.010"Includes: -
Thread Size: 10-32Large End Dia. Tolerance: -0.0007 to +0.0013"
Finish: PlainUsable Length: 1-1/2"
Meets: ANSI/ASME B18.8.2Rockwell Hardness: B90
Type: ThreadedItem: Taper Pin
Size: #3Package Quantity: 5
Small End Dia.: 0.140"Material: 18-8 Stainless Steel
Large End Dia.: 0.217"Overall Length: 1-3/4"
Length Tolerance: +/-0.010"Single Shear Strength (PSI): -
Country of Origin (subject to change): United States

Description

Taper Pin, Threaded, 18-8 Stainless Steel, Finish Plain, Size #3, Thread Size 10-32, Overall Length 1 3/4 In, Usable Length 1 1/2 in, Large End Dia. 0.217 In, Small End Dia. 0.140 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 5

Reviews