STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Taper Pin, 18-8 SS, #6, 5 1/2 OAL

VALUE BRAND| Zoro #: G0267242| Mfr #: 3DYV8

$8.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Material: 18-8 Stainless Steel
Large End Dia.: 0.343"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0267242 Mfr #: 3DYV8
Type: StandardMaterial: 18-8 Stainless Steel
Large End Dia.: 0.343"Overall Length: 5-1/2"
Rockwell Hardness: B90Package Quantity: 1
Small End Dia.: 0.227"Meets: ANSI/ASME B18.8.2
Large End Dia. Tolerance: -0.0007 to +0.0013"Small End Dia. Tolerance: +/-0.010"
Finish: PlainLength Tolerance: +/-0.010"
Size: #6Country of Origin (subject to change): United States

Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #6, Overall Length 5 1/2 In, Large End Dia. 0.343 In, Small End Dia. 0.227 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2

Reviews