KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Pin, 18-8 SS, #8, 1 OAL

VALUE BRAND| Zoro #: G0336856| Mfr #: 3DYV9

$3.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Small End Dia. Tolerance: +/-0.010"
Includes: -
Thread Size: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0336856 Mfr #: 3DYV9
Small End Dia. Tolerance: +/-0.010"Includes: -
Thread Size: -Large End Dia. Tolerance: -0.0007 to +0.0013"
Finish: PlainUsable Length: -
Meets: ANSI/ASME B18.8.2Rockwell Hardness: B90
Type: StandardItem: Taper Pin
Size: #8Package Quantity: 1
Small End Dia.: 0.471"Material: 18-8 Stainless Steel
Large End Dia.: 0.500"Overall Length: 1"
Length Tolerance: +/-0.010"Single Shear Strength (PSI): -
Country of Origin (subject to change): United States

Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #8, Overall Length 1 In, Large End Dia. 0.500 In, Small End Dia. 0.471 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2

Reviews