Taper Pin, 18-8 SS, #9, 5 1/2 OAL

VALUE BRAND| Zoro #: G0845363| Mfr #: 3DYW3

$14.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0845363 Mfr #: 3DYW3
Large End Dia.: 0.593"Includes: -
Meets: ANSI/ASME B18.8.2Finish: Plain
Single Shear Strength (Lbs.): -Thread Size: -
Size: #9Item: Taper Pin
Type: StandardUsable Length: -
Material: 18-8 Stainless SteelSingle Shear Strength (PSI): -
Length Tolerance: +/-0.010"Rockwell Hardness: B90
Overall Length: 5-1/2"Small End Dia. Tolerance: +/-0.010"
Small End Dia.: 0.477"Large End Dia. Tolerance: -0.0007 to +0.0013"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #9, Overall Length 5 1/2 In, Large End Dia. 0.593 In, Small End Dia. 0.477 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2

Product Reviews

Save 15%. Sign up for Z-mail.