Taper Pin, #2, 1 1/2 OAL, PK50

VALUE BRAND| Zoro #: G1234222| Mfr #: 3DZC1

$16.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1234222 Mfr #: 3DZC1
Large End Dia.: 0.193"Meets: ANSI/ASME B18.8.2
Rockwell Hardness: B90Overall Length: 1-1/2"
Finish: PlainLarge End Dia. Tolerance: -0.0007 to +0.0013"
Small End Dia.: 0.162"Size: #2
Item: Taper PinLength Tolerance: +/-0.010"
Type: StandardSmall End Dia. Tolerance: +/-0.010"
Material: Carbon SteelCountry of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #2, Overall Length 1-1/2 In., Large End Dia. 0.193 In., Small End Dia. 0.162 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Small End Dia. Tolerance +/-0.010 In., Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.