KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Pin, #2, PK25

VALUE BRAND| Zoro #: G0421172| Mfr #: WWG-TP062

$9.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Overall Length: 2-1/2"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0421172 Mfr #: WWG-TP062
Type: StandardOverall Length: 2-1/2"
Finish: PlainLarge End Dia. Tolerance: -0.0007 to +0.0013"
Small End Dia.: 0.141"Meets: ANSI/ASME B18.8.2
Rockwell Hardness: B85Item: Taper Pin
Single Shear Strength (Lbs.): 60,000Package Quantity: 25
Size: #2Material: Low carbon steel
Large End Dia.: 0.193"Length Tolerance: +/-0.010"
Single Shear Strength (PSI): 78,000Country of Origin (subject to change): United States

Description

Taper Pin, Standard, Low Carbon Steel, Finish Plain, Size #2, Overall Length 2-1/2 In., Large End Dia. 0.193 In., Small End Dia. 0.141 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Single Shear Strength (PSI) 78,000, Single Shear Strength (Lbs.) 60,000, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 25

Reviews