Taper Pin, #2, PK25

VALUE BRAND| Zoro #: G2131071| Mfr #: WWG-TP063

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2131071 Mfr #: WWG-TP063
Meets: ANSI/ASME B18.8.2Single Shear Strength (PSI): 78, 000
Rockwell Hardness: B85Item: Taper Pin
Finish: PlainSize: #2
Large End Dia. Tolerance: -0.0007 to +0.0013"Large End Dia.: 0.193"
Length Tolerance: +/-0.010"Single Shear Strength (Lbs.): 60, 000
Type: StandardMaterial: Low carbon steel
Small End Dia.: 0.131"Overall Length: 3"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Low Carbon Steel, Finish Plain, Size #2, Overall Length 3 In., Large End Dia. 0.193 In., Small End Dia. 0.131 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Single Shear Strength (PSI) 78,000, Single Shear Strength (Lbs.) 60,000, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 25
Save 15%. Sign up for Z-mail.