Taper Pin, #2, PK50

VALUE BRAND| Zoro #: G2187017| Mfr #: WWG-TP056

$10.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Single Shear Strength (Lbs.): 60,000
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2187017 Mfr #: WWG-TP056
Package Quantity: 50Single Shear Strength (Lbs.): 60,000
Rockwell Hardness: B85Large End Dia.: 0.193"
Finish: PlainOverall Length: 1"
Length Tolerance: +/-0.010"Type: Standard
Size: #2Small End Dia.: 0.172"
Item: Taper PinMeets: ANSI/ASME B18.8.2
Material: Low carbon steelSingle Shear Strength (PSI): 78,000
Large End Dia. Tolerance: -0.0007 to +0.0013"Country of Origin (subject to change): United States

Description

Taper Pin, Standard, Low Carbon Steel, Finish Plain, Size #2, Overall Length 1 In., Large End Dia. 0.193 In., Small End Dia. 0.172 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Single Shear Strength (PSI) 78,000, Single Shear Strength (Lbs.) 60,000, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 50

Reviews