Taper Pin, #2, PK50

VALUE BRAND| Zoro #: G1837464| Mfr #: WWG-TP057

$11.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1837464 Mfr #: WWG-TP057
Large End Dia.: 0.193"Type: Standard
Size: #2Rockwell Hardness: B85
Material: Low carbon steelSingle Shear Strength (PSI): 78, 000
Length Tolerance: +/-0.010"Meets: ANSI/ASME B18.8.2
Large End Dia. Tolerance: -0.0007 to +0.0013"Single Shear Strength (Lbs.): 60, 000
Finish: PlainItem: Taper Pin
Small End Dia.: 0.167"Overall Length: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Low Carbon Steel, Finish Plain, Size #2, Overall Length 1-1/4 In., Large End Dia. 0.193 In., Small End Dia. 0.167 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Single Shear Strength (PSI) 78,000, Single Shear Strength (Lbs.) 60,000, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.