Taper Pin, #2, PK50

VALUE BRAND |Zoro #: G0965115|Mfr #: WWG-TP059

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0965115 Mfr #: WWG-TP059
Large End Dia.: 0.193"Single Shear Strength (Lbs.): 60, 000
Meets: ANSI/ASME B18.8.2Rockwell Hardness: B85
Finish: PlainLarge End Dia. Tolerance: -0.0007 to +0.0013"
Size: #2Item: Taper Pin
Length Tolerance: +/-0.010"Type: Standard
Material: Low Carbon SteelSingle Shear Strength (PSI): 78, 000
Overall Length: 1-3/4"Small End Dia.: 0.157"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Low Carbon Steel, Finish Plain, Size #2, Overall Length 1-3/4 In., Large End Dia. 0.193 In., Small End Dia. 0.157 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Single Shear Strength (PSI) 78, 000, Single Shear Strength (Lbs.) 60, 000, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 50

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.